Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLLGX13

Millipore

Millex hydrophilic PTFE syringe filter

pore size 0.20 μm, diam. 13 mm, non-sterile

Synonym(s):

0.20 μm PTFE syringe filter, Millex-LG syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
polypropylene housing

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 15 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex

parameter

10 bar max. inlet pressure (150 psi)
43 mL/min flow rate
43 mL/min water flow rate
45 °C max. temp.

technique(s)

LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
analytical sample preparation: suitable
mass spectrometry (MS): suitable

H

21 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

light blue

pore size

0.20 μm

input

sample type aqueous solution(s)
sample type organic solution(s)

bubble point

≥3.0 bar at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: LG
HPLC certified for low levels of UV absorbing extractable
SLLGX13NL replaces SLLGH13NL
SLLGX13NK replaces SLLGH13NK

Applications:
Sample filtration prior to UHPLC, LC-MS, and mass spectrometry; Filtration of protein-containing solutions, and aqueous or organic solutions

Packaging

non sterile

Specifications

For general laboratory use only

Linkage

Replaces: SLLGH13NL

Physical form

Color Code: Blue

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

An overview of nitrosamine impurity testing, worldwide regulations, and key considerations in filter selection for sample preparation and analysis.

An overview of nitrosamine impurity testing, worldwide regulations, and key considerations in filter selection for sample preparation and analysis.

An overview of nitrosamine impurity testing, worldwide regulations, and key considerations in filter selection for sample preparation and analysis.

An overview of nitrosamine impurity testing, worldwide regulations, and key considerations in filter selection for sample preparation and analysis.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service