Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.46806

Millipore

Fluid D

ready-to-use, bottle volume 500 mL , filling volume

Synonym(s):

Fluid D for Sterility Testing, Rinsing Solution Fluid D, Washing Fluid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106214

Agency

EP (2.6.13)
JP (4.06)
USP (71)

sterility

sterile; autoclaved

form

liquid

shelf life

12 mo.

feature

closure type screw cap with septum
ready-to-use

packaging

pkg of 500 mL (in 500 mL bottle with screw cap and 3 loci)
bottle of

technique(s)

direct inoculation: suitable
microbiological culture: suitable

bottle capacity

500 mL

bottle volume

500 mL , filling volume

pH

6.9-7.3

application(s)

pharmaceutical
sterility testing

storage temp.

2-25°C

suitability

nonselective for bacteria

General description

Fluid D is a washing solution for sterility testing of pharmaceutical samples containing lecithin or oil using the membrane filtration method.
Rinse the membrane with Fluid D after filtration and provide a suitable medium to observe microbial growth.

Application

Fluid D is suitable for rinsing the solutions containing oil or lecithin during sterility testing by membrane filtration. It is also suitable for the removal of antimicrobial activity of non-sterile products by membrane filtration. The fluid is also excellent for rinsing sterile pathways of devices and is used for rinse method testing of medical devices.

Features and Benefits

Our ready-to-use media provide the highest level of quality and testing confidence. They have been formulated and tested to meet the pharmacopeia requirements. Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility, and growth promotion tests. Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, thus improving accuracy and reducing the risk of incorrect interpretation and false results.

Analysis Note

The appearance of the medium is clear and colorless to slightly yellowish.

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service