Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.46470

Millipore

Fluid A

ready-to-use, bottle volume 100 mL , filling volume

Synonym(s):

Fluid A acc. US, Rinse Fluid, Washing Fluid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106214
NACRES:
NA.74

Agency

EP 2.6.1
JP 4.06
USP 71

Quality Level

sterility

sterile; autoclaved

form

liquid

shelf life

12 mo.

feature

closure type crimp cap with septum
ready-to-use

packaging

pkg of 100 mL
bottle of
pkg of (100 ml in 125 ml bottle with red flip cap and septum (10 bottles per box))

bottle capacity

125 mL

bottle volume

100 mL , filling volume

pH

7.1

application(s)

cosmetics
food and beverages
pharmaceutical
sterility testing

compatibility

for use with Steritest® Symbio FLEX Pump Kit, 2 media (SYMBFLE01)
for use with Steritest® Symbio ISL Pump Kit, 2 media (SYMBISL01)
for use with Steritest® Symbio LFH Pump Kit (SYMBLFH01)

storage temp.

2-25°C

suitability

nonselective for

Looking for similar products? Visit Product Comparison Guide

General description

Fluid A is a washing solution suitable for performing sterility tests of aqueous solutions or soluble solids using membrane filtration. The fluid may be supplemented with suitable neutralizing substances or inactivating substances against present antibiotics.

Application

Fluid A is used for performing sterility testing of aqueous solutions or water-soluble pharmaceutical products using the membrane filtration method.

Features and Benefits

Our ready to use media provide the highest level of quality and testing confidence. They have been formulated and tested to meet the pharmacopoeia requirements. Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility and growth promotion tests. Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, therefore improving accuracy and significantly reducing the risk of incorrect interpretation and false results.

Legal Information

STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service