Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.46519

Millipore

Rack for 90mm Sedimentation Plates

Stainless Steel Rack for the transport of up to 10x90mm Sedimentation Plates, autoclavable

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122409
NACRES:
NC.81

material

stainless steel rack (1.4301 el. polished)

Quality Level

feature

autoclavable

packaging

pkg of 1 unit

rack diam. × H

10 cm × 24 cm

application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

compatibility

for use with 90 mm Petri Dishes

storage temp.

no temp limit

General description

Racks for ICR (Isolator Clean Room) and ICR plus settle plates are suitable for use in critical cleanrooms, RABS, and isolators. The ICR settle plates are used for passive and active air monitoring. The stainless-steel racks aid in safe, easy, and convenient handling.

Application

Racks for ICR Settle Plates are used for safe and convenient handling of settle plates in critical cleanrooms, RABS, and isolators

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Settle plates for isolators and critical cleanrooms

Settle plates for isolators and critical cleanrooms

Settle plates for isolators and critical cleanrooms

Settle plates for isolators and critical cleanrooms

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service