Skip to Content
MilliporeSigma
All Photos(1)

Documents

BAF189790003

Poxygrid® Contact Plate and Petri Dish Rack

Holds 10 x 60 mm dishes, epoxy-coated (steel)

Synonym(s):

plate rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

material

epoxy-coated (steel)

feature

Holds 10 x 60 mm dishes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18979-0003

size

76x76x127 mm

compatibility

for use with Contact Plate and Petri Dishes

Looking for similar products? Visit Product Comparison Guide

General description

Epoxy coated, steel wire rack is chemical and corrosion resistant and autoclavable at 121°C (250°F).

  • Prevents accidents during transport
  • Compact size maximizes incubator space and won′t crowd benchtop

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service