Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

1.46489

Millipore

Fluid A

ready-to-use, bottle volume 600 mL , filling volume

Synonym(s):

Fluid A acc. USP Septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106214

sterility

sterile; autoclaved

Quality Level

form

liquid

feature

closure type crimp cap with septum
ready-to-use

packaging

bottle of

bottle capacity

1000 mL

bottle volume

600 mL , filling volume

pH

7.1

application(s)

sterility testing

suitability

nonselective for

Application

Sterility testing

Packaging

600 ml in 1 L ml bottle with red flip cap and septum (6 bottles per box)

Storage and Stability

Store at +2°C to +25°C.

Other Notes

Customized product – please contact your Sales representative for further information on purchase conditions.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service