Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.15966

Supelco

Amberlite IR-120 Ion Exchange Resin

sodium form, 15-50 mesh, strongly acidic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

product name

Ion exchanger Amberlite IR-120, (strongly acidic cation exchanger, Na⁺ form)

Quality Level

form

resin

technique(s)

HPLC: suitable
LPLC: suitable

matrix

PS-DVB

matrix active group

SCX

particle size

300-1180 μm

pH

8-10 ( in H2O)

density

1.28 g/cm3

separation technique

cation exchange

storage temp.

15-25°C

Analysis Note

Description: light yellow to brown spherules
Total capacity: ≥ 1.9 mol/l
Particle size (0.3 - 1.18 mm): ≥ 90 %

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service