Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.04765

Supelco

I Ion Exchange Resin

hydrogen form, 15-50 mesh, strongly acidic, cationic

Synonym(s):

polymeric adsorbent

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

product name

Ion exchanger I, (strongly acidic cation exchanger, H⁺-form) GR for analysis Reag. Ph Eur

Agency

reag. Ph. Eur.

Quality Level

form

resin

technique(s)

HPLC: suitable
LPLC: suitable

matrix

PS-DVB

matrix active group

SCX

particle size

300-1100 μm

bulk density

850 kg/m3

separation technique

cation exchange

storage temp.

no temp limit

Analysis Note

Appearance: yellow brown, transparent spherules
Exchange capacity: ≥ 1.7 mol/l
Exchange capacity (calculated on dried substance): 4.5 - 5
Water (according to Karl Fischer): 50 - 60

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service