Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742219

Ohaus® Scout® SPX Balance

Model SPX223, weighing capacity 220 g, resolution: 0.001 g

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

AC/DC input

120 V AC, US 3-pin plug

material

stainless steel platform

feature

CSA approved
display LCD
has draftshield

manufacturer/tradename

Ohaus® 30253018      

weighing capacity measuring range

220 g, resolution: 0.001 g

platform diam.

93 mm

battery power

4 AA, 80 hr life

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.

Features and Benefits

  • Bright Backlit LCD & 4 Button Control Enable Efficient Operation and Ease of Use

Combined with a simplified 4 button operation, the Scout′s large backlit display increases readability in low light working conditions, and is easier to view from a distance.

  • Bolstered by Superior Overload Protection and Impact-Resistant Pan Support

Integrated superior overload protection and impact-resistant pan support safeguard against shock and overloading the balance in rugged and demanding environments.

  • Better Performance and Higher Capacities Widen the Range of Weighing Applications

Stabilization time as fast as 1 sec and advanced weighing technology, lead to improved productivity in your facility. Increased capacity unlocks a wider range of weighing applications.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service