Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z676144

Kern EMB portable balance

AC/DC input 110 - 230 V AC, weighing capacity 500 g, resolution: 0.1 g

Synonym(s):

laboratory balance, movable balance, transportable balance, travel balance, weighing balance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

stainless steel weighing plate

feature

CSA approved: no

packaging

pack of 1 ea

manufacturer/tradename

Kern EMB 500-1

availability

not available in EU

weighing capacity measuring range

500 g, resolution: 0.1 g

platform diam.

82 mm

battery power

9 V (Block)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The EMB is an affordable basic bench top balance offering excellent value for money.

  • Supplied with batteries
  • Auto-off after 3 min. inactivity to preserve batteries
  • Tare weight function
  • External calibration
  • Suspended weighing function
  • Mains adapter optional (part ref: 440-902)
  • Hanging loop underneath unit for underfloor weighing - hook included

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service