Skip to Content
MilliporeSigma
All Photos(2)

Documents

Z743145

Julabo® shaking water baths

SW23, AC/DC input 115 V AC, US 3-pin plug (5-15P), useable volume 8 L (20 L)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

description

shaking frequency: 20-200 cycles per minute; adjustable

packaging

pack of 1 ea

manufacturer/tradename

SW23
Julabo 9550323

parameter

20 °C temperature (99.99 °C)
±0.02 °C temp. stability
±0.2 °C temp. stability

bath opening L × W × D

30 cm × 50 cm × 18 cm

useable volume

8 L (20 L)

Looking for similar products? Visit Product Comparison Guide

General description

Shaking water bath for unsupervised sample incubation. Stainless steel construction with an operating range from +20…+99.9 °C, user-friendly operation via keypad with bright LED display and electronic timer from 1 min to 9h 59min. Integrated RS232 interface for integration to PC software for control and data logging. Early low water level warning system and early warning system with high and low temperature limits ensures that samples maintain the proper temperature. Removable shaking carriage for easy sample removal Shaking frequency adjustable from 20 to 200 rpm. Shaking stroke = 15 mm. Incorporates a water circulation pump for a stability of ±0.02 °C. Protects samples from contamination to +80°C. Includes integrated circulating pump for best temperature stability and homogeneity.

Cover needs to be ordered separately.

Features and Benefits

  • Microprocessor technology
  • Splash-proof mains switch
  • Keypad for actual, setpoint values, high and low temperature warning functions
  • Multi-Display (LED)
  • Large bath volume
  • Reduced space requirement
  • RS232 interface
  • Electronic timer

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service