Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z188786

Supelco

Wheaton sample vials

amber, volume 4 mL, cap size 13 - 425, diam. × H 15 mm × 46 mm

Synonym(s):

Wheaton Glass Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

amber borosilicate glass vial

feature

closure type screw top vial

packaging

pkg of 200 ea

cap size

13 - 425

diam. × H

15 mm × 46 mm

volume

4 mL

color

amber

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are packaged in corrugated trays with partitions then shrink-wrapped to reduce particulate contamination.
Autoclavable borosilicate USP Type 1 glass. Order caps separately.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service