Skip to Content
MilliporeSigma
All Photos(1)

Documents

27002-U

Supelco

Vials, screw top with solid green Thermoset cap with PTFE liner, preassembled, pkg of 100

volume 7 mL, amber glass vial, O.D. × H 17 mm × 60 mm, thread for 15-425

Synonym(s):

PK100 7ML AMBER VIAL,SCREW TOP, SOLID CAP W/PTFE LINER

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

F217/PTFE cap liner
PTFE liner
amber glass vial
green melamine resin cap (solid-top)

feature

closure type green melamine solid-top cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

17 mm × 60 mm

volume

7 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service