Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27217

Supelco

Vials, screw top, silane-treated

volume 4 mL, amber glass vial, O.D. × H × I.D. 15 mm × 45 mm × 8 mm, thread for 13-425

Synonym(s):

PK100 SILANIZED 4ML AMBER S/T VIAL, 15X45

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial

description

silanized

feature

closure type screw top vial
deactivation Silanized

packaging

pkg of 100 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Cap not included.

Application

Vials has been used to collect pheromone samples for analysis under GC-MS.

Features and Benefits

  • Proprietary silane treatment shields active silanol groups on untreated glass surfaces.
  • Improved recovery of submicrogram polar compounds.
  • Save time and money.
       

Suitability

Autosampler compatibility:
Agilent
Agilent 6820/6850/6890N
Hitachi
L7200, L7250
LEAP Technologies
HTS PAL
Shimadzu GC
AOC20i/AOC20
AOC14/AOC17
SIL-HTa/SIL-HTc
SIL-10A/SIL-10Ai/SIL-10Ap
Waters
Alliance
Breeze
717Plus
710/712/715

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Male-produced aggregation pheromone of the cerambycid beetle Neoclytus mucronatus mucronatus.
Lacey, Emerson S., et al.
Entomologia Experimentalis et Applicata, 122.2, 171-179 (2007)
Hugo M Oliveira et al.
Ultrasonics sonochemistry, 49, 128-136 (2018-08-14)
The present report studied the role of ultrasound (US) energy in the amyloglucosidase-based starch hydrolysis using two complementary approaches: (i) in the activity of six commercially-available amyloglucosidases (using soluble starch as substrate), and (ii) in the hydrolysis of four pure

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service