Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z188719

Supelco

Wheaton sample vials

clear, volume 8 mL, cap size 15 - 425, diam. × H 17 mm × 61 mm

Synonym(s):

Wheaton glass vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

clear borosilicate glass vial

feature

closure type screw top vial

packaging

pkg of 200 ea

cap size

15 - 425

diam. × H

17 mm × 61 mm

volume

8 mL

color

clear

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

It is borosilicate glass vial, autoclavable, easy to sterilize, is used to contain substances to prevent contamination. Caps are to be ordered separtely for this product.
Vials are packaged in corrugated trays with partitions then shrink-wrapped to reduce particulate contamination.
Autoclavable borosilicate USP Type 1 glass. Order caps separately.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

The application of radical chemistry towards organic synthesis is well-developed and wide-reaching, though often hampered by a dependence on toxic radical initiators.

The application of radical chemistry towards organic synthesis is well-developed and wide-reaching, though often hampered by a dependence on toxic radical initiators.

The application of radical chemistry towards organic synthesis is well-developed and wide-reaching, though often hampered by a dependence on toxic radical initiators.

The application of radical chemistry towards organic synthesis is well-developed and wide-reaching, though often hampered by a dependence on toxic radical initiators.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service