Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS6795220

Corning® hotplate and stirrer, 4in x 5in

AC/DC input 120 V AC, US 3-pin plug, plate L × W 4 in. × 5 in.

Synonym(s):

magnetic stirrer, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.72

sterility

non-sterile

manufacturer/tradename

Corning 6795-220

stirring range measuring range

60-1100 rpm

temperature measuring range

77-1022 °F

parameter

25-550 °C temp. range
60-1100 rpm

W × L × D

4.4 in. × 5.8 in. × 7.3 in.

plate L × W

4 in. × 5 in.

plate W × L

4 in. × 5 in.

color

none

Looking for similar products? Visit Product Comparison Guide

General description

These Corning® hot plate/stirrers have a durable glass-ceramic 4 x 5 inch Pyroceram® top and offer superior performance and reliability in a low profile, space-saving design.They offer closed-loop stirring for consistent and accurate speed and to get the job done quickly, efficiently, and safely. They operate on 120V/60Hz and are UL and CUL approved to meet needs in North America and other locations with similar requirements.

Features and Benefits

  • Hot top indicator light blinks a warning if the top is too hot to touch (>140°F) - even when the unit is turned off.
  • Built-in holder accommodates optional 4 inch stainless steel support rods (No. CLS400831)
  • 1 x 3/8 inch stir bar (No. CLS401435) included with each stirrer
  • Two-year warranty

Other Notes

Includes 1 x 3/8 in. stir bar

Legal Information

Corning is a registered trademark of Corning, Inc.
Pyroceram is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service