Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR128764

BRAND® wide-mouth bottles, PFA

capacity 2000 mL

Synonym(s):

Bottles, PFA, Plastics

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

PFA cap
round translucent PFA bottle

Joint

Joints threaded neck (S40)

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 128764

bottle diam. × H

130 mm × 245 mm

capacity

2000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Bottles are designed for long-term storage of solvents and standards (trace analytics). PFA screw cap with a molded sealing ring for a positive seal. Autoclavable, easy to clean, withstands temperatures from -200 °C to 260 °C.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service