Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

B7035

Sigma-Aldrich

Nalgene® bottles, style 2125

capacity 2,000 mL

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

high-density polyethylene bottle
natural bottle
polypropylene cap
round bottle
white polypropylene screw closure
wide-mouth bottle

Joint

Joints threaded neck (53 B)

description

Not autoclavable

feature

autoclavable: no
with cap

packaging

pack of 2 ea

manufacturer/tradename

Nalgene® 2125-2000

bottle diam. × H

119 mm × 260 mm

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Round, heavy-duty, thick walled, wide-mouth bottles.

Features and Benefits

  • Nalgene® wide mouth heavy-duty bottles are specially designed for extra-rugged use.
  • Ideal for storing and transporting liquids or dry chemicals.
  • Includes leak-proof closure for preventing sample loss.
  • Suitable for use as a reservoir and waste trap in automated instrumentation.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service