Skip to Content
MilliporeSigma

B7285

Nalgene® bottles, style 2120

capacity 2,000 mL

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles, Nalgene 2120-0005, laboratory container, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, round bottle

joint

Joints threaded neck (100)

description

Not autoclavable

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 2120-0005

bottle diam. × H

199 mm × 244 mm

capacity

2,000 mL

General description

Round, wide-mouth bottles

Application

Nalgene® bottles, style 2120 are suitable fordry chemical storage and water sampling.

Features and Benefits

  • Resistant to chemicals including acids, bases, and alcohols
  • Can be stored at -100°C for deep freezing
  • Suitable for long-term storage
  • Non-leakproof and non-toxic
  • Caps are liner-less that close the bottle without a liner that can wrinkle, leak, and contaminate the solution

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nalgene® bottles, style 2120




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library