Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR10002

BRAND® burette length for burette ′Economy′

size 60 mL

Synonym(s):

Burettes, Compact burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

black graduation
glass

description

SILBERBRAND
without stopcock

packaging

pack of 2 ea

manufacturer/tradename

BRAND 10002

volume measuring range

60 mL, accuracy: ±0.08 mL

size

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

BRAND burettes are always calibrated to deliver (TD, Ex).

Waiting times:
BLAUBRAND® - waiting time 30 sec. SILBERBRAND - no waiting time
A waiting time is usually not necessary if a titration is performed (see DIN EN ISO 385).

All BLAUBRAND® burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service