Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR10004

BRAND® burette length for burette ′Economy′

size 50 mL

Synonym(s):

Burettes, Compact burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

black graduation
glass

description

SILBERBRAND
without stopcock

packaging

pack of 2 ea

manufacturer/tradename

BRAND 10004

volume measuring range

50 mL, accuracy: ±0.10 mL

size

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

BRAND burettes are always calibrated to deliver (TD, Ex).

Waiting times:
BLAUBRAND® - waiting time 30 sec. SILBERBRAND - no waiting time
A waiting time is usually not necessary if a titration is performed (see DIN EN ISO 385).

All BLAUBRAND® burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service