Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR23819

BRAND® compact automatic BLAUBRAND® burette, without support/clamp

volume 10 mL, accuracy: ±0.02 mL, with PE-LD bottle 1000 mL with pedestal, filling tube of PVC

Synonym(s):

Automatic Burettes, BLAUBRAND®, Burettes, Compact Automatic Burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3 (burette tube with Schellbach stripe, grad. in blue)

feature

class AS
subdivision 0.02 mL
PTFE stopcock with precision tip
with PE-LD bottle 1000 mL with pedestal, filling tube of PVC

manufacturer/tradename

BRAND 23819

volume measuring range

10 mL, accuracy: ±0.02 mL

burette L

775 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

The Modular Automatic Burette Concept! Fast to dismantle and easy to clean. Easy to repair - all individual components replaceable! Class AS, DE-M marking Boro 3.3, detachable PTFE stopcock. DIN EN ISO 385. Calibrated to deliver (TD, Ex). All BLAUBRAND® automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service