Unfortunately, no product is available that can be used for racking steel parts for profile capacity testing.
Shimadzu™ Autosampler Vials
size 5 mL, O.D. × H 12 mm × 96 mm, thread for 10-425
About This Item
Recommended Products
material
borosilicate glass N-51A
packaging
pkg of 1 × 100 ea (27319-U)
pkg of 1 × 1000 ea (27320-U)
O.D. × H
12 mm × 96 mm
size
5 mL
fitting
thread for 10-425
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Do you provide testing machine for racking steel part profile capacity testing?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service