Skip to Content
Merck
All Photos(1)

Key Documents

27273

Supelco

Assembled screw cap with hole with PTFE/silicone septum

black polypropylene hole cap, thread for 10-425, PTFE/silicone, septum thickness 1.5 mm, for use with 2 mL vial (large opening), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

PTFE/silicone
black polypropylene hole cap

feature

closure type black polypropylene hole cap

packaging

pkg of 100 ea

septum thickness

1.5 mm

fitting

thread for 10-425

compatibility

for use with 2 mL vial (large opening)

Looking for similar products? Visit Product Comparison Guide

General description

Use with:
Waters 96-Position Autosampler

Application

Assembled screw cap with hole and PTFE/silicone septum was used with screw top vials, to contain plant tissue in an experimental study done in order to identify major volatiles emanating from chestnut reproductive plant tissue.[1] It may also be used in automated solid-phase microextraction-gas chromatography-mass selective detection (AutoSPME-GC-MSD) analyses for the determination of sugar-amino acid reaction mechanisms and production of branched-chain alkyl-substituted pyrazines.[2]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

An Automated Solid-Phase Microextraction-Gas Chromatography-Mass Selective Detection Approach for the Determination of Sugar-Amino Acid Reaction Mechanisms.
Coleman WM and Lawson SN.
Journal of Chromatographic Science, 37 (10), 383-387 (1999)
Electroantennographic Responses of the Small Chestnut Weevil Curculio sayi (Coleoptera: Curculionidae) to Volatile Organic Compounds Identified From Chestnut Reproductive Plant Tissue.
Keesey IW
Environmental Entomology, 41 (4), 933-940 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service