Skip to Content
Merck
All Photos(3)

Key Documents

Z756636

Freezer storage box, 81-place

blue

Synonym(s):

freezer container, freezer storage, storage container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

material

blue
natural polypropylene

feature

Holds 81 x 0.5, 1.5 or 2 mL vials

packaging

pkg of 5 ea

manufacturer/tradename

Bel-Art F18852-0012

technique(s)

cryopreservation: suitable

L × W × H

14 cm × 14 cm × 4.9 cm

Looking for similar products? Visit Product Comparison Guide

General description

Sturdy freezer boxes provide compact storage and keep microcentrifuge tubes organized on the bench, in the freezer, or during transport. 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0 mL tubes and cryo vials.

  • Alphanumeric indexing
  • Withstand -80°C to +121°C (-112° to +249°F)
  • Stackable with molded-in ′no slide′ features
  • Lift off lid has matte panels on two sides for convenient labeling

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service