As listed on the website in the DESCRIPTION section of the product detail page, this product, 81-place 9 x 9-row boxes, holds 0.5, 1.5, and 2.0 mL tubes and cryo vials.
Z756628
Freezer storage box, 81-place
natural
Synonym(s):
freezer container, freezer storage, storage container
Select a Size
$92.10
Estimated to ship onJune 02, 2025
Select a Size
About This Item
$92.10
Estimated to ship onJune 02, 2025
Recommended Products
material
natural
natural polypropylene
feature
Holds 81 x 0.5, 1.5 or 2 mL vials
packaging
pkg of 5 ea
manufacturer/tradename
Bel-Art F18852-0011
technique(s)
cryopreservation: suitable
L × W × H
14 cm × 14 cm × 4.9 cm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Alphanumeric indexing
- Withstand -80°C to +121°C (-112° to +249°F)
- Stackable with molded-in ′no slide′ features
- Lift off lid has matte panels on two sides for convenient labeling
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
E per le vials da 2 ml?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service