Skip to Content
Merck
All Photos(1)

Key Documents

R0888

Sigma-Aldrich

Nalgene® CryoBox

9 × 9 Array For 1.2 and 2.0 mL vials

Synonym(s):

cryovial storage box, freezer storage

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$115.00

$115.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
4 EA
$115.00

About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

$115.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polycarbonate

feature

Holds 81 x 1.2 -2.0 mL vials

packaging

pack of 4 ea

manufacturer/tradename

Nalgene® 5026-0909

technique(s)

cryopreservation: suitable

L × W × H

5 1/4 in. × 5 1/4 in. × 2 in.

size

133x133x52 mm

Looking for similar products? Visit Product Comparison Guide

General description

For ultra-low temperature storage of cryogenic vials in mechanical or liquid nitrogen freezers. Usable temperature range: −196 to +121 °C. Numbers molded into grid system in box correspond to numbers printed on lid. Lid is keyed to box so markings will always match. Boxes accept writing with markers.

Legal Information

CryoBoxes is a trademark of Thermo Fisher Scientific or its subsidiaries
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Are there holes in the bottom of the boxes to allow liquid nitrogen to drain if a tank was overfilled ? Thanks !

    1 answer
    1. This product does feature drainage holes/slots in the base of the box. Please see the image below:

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service