Z741617
Prospenser Bottle-top Dispenser
dispensing volume 1-50 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
Recommended Products
feature
incremental 1 mL
with recirculating valve
manufacturer/tradename
Sartorius 723053
dispensing volume measuring range
1-50 mL
volume
1-50 mL
fitting
(38mm)
(40 mm)
45 mm
Looking for similar products? Visit Product Comparison Guide
General description
The Prospenser bottle-top dispensers deliver safe and precise dispensing of liquids, including strong acids, bases and solvents from a supply bottle. Special features include an easy-to-adjust calibration mechanism and anti-drip precision valve for enhanced accuracy and usability. A fine adjustment mechanism allows for even greater reproducibility for repeat dispensing. Prospensers are fully autoclavable and easy to dismantle for cleaning and maintenance. Wide range of adapters are included to fit most common bottle sizes. All models are fitted with an anti-drip safety valve or a closure cap, a feature which guards against drips, when the bottle-top dispensers are not in use. A fine adjustment mechanism allows for even greater reproducibility for repeat dispensing. Wide range of adapters included to fit most common bottle sizes. Fully autoclavable at 121o C, 2 bar for 20 minutes.The Prospenser bottle-top dispensers deliver safe and precise dispensing of liquids, including strong acids, bases and solvents from a supply bottle. Special features include an easy-to-adjust calibration mechanism and anti-drip precision valve for enhanced accuracy and usability. A fine adjustment mechanism allows for even greater reproducibility for repeat dispensing. Prospensers are fully autoclavable and easy to dismantle for cleaning and maintenance. Wide range of adapters are included to fit most common bottle sizes. All models are fitted with an anti-drip safety valve or a closure cap, a feature which guards against drips, when the bottle-top dispensers are not in use. A fine adjustment mechanism allows for even greater reproducibility for repeat dispensing. Wide range of adapters included to fit most common bottle sizes. Fully autoclavable at 121o C, 2 bar for 20 minutes.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service