Skip to Content
Merck
All Photos(1)

Key Documents

Z380261

Jars Nalgene® style 2118

capacity 1000 mL

Synonym(s):

laboratory jars, nalgene jars

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$159.00
4 PKG
$471.00

$159.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 PKG
$159.00
4 PKG
$471.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$159.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polypropylene bottle
polypropylene cap
round translucent bottle

Joint

Joints threaded neck (120)

description

Autoclavable with closure completely unscrewed

feature

with cap

packaging

pkg of 6

manufacturer/tradename

Nalgene® 2118-0032

bottle diam. × H

112 mm × 151 mm

capacity

1000 mL

closure diam.

120

Looking for similar products? Visit Product Comparison Guide

General description

Translucent with excellent chemical resistance.

Features and Benefits

  • To store pastes, specimens, solids, and lab supplies
  • They are versatile, chemical resistant, and translucent
  • Autoclave friendly
  • Made up of lab-grade plastic materials for dependably low leachables and extractables
  • Non-leak proof for liquids
  • A wide mouth and straight sides give full-access and complete sample retrieval

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Does Nalgene offer replacement lids for the Nalgene® 2118-0032 1000mL jars? We have several broken lids, but the jars are fine.

    1 answer
    1. Unfortunately, lids for this product are not supplied separately.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service