Skip to Content
Merck
All Photos(1)

Key Documents

Z104388

PTFE sealing tape

W 1/2 in.

Synonym(s):

Thread Sealing PTFE Tape

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$32.10

$32.10


Estimated to ship onMarch 19, 2025



Select a Size

Change View
1 PKG
$32.10

About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

$32.10


Estimated to ship onMarch 19, 2025


material

TFE

sterility

non-sterile

packaging

pack of 3 rolls

manufacturer/tradename

Sigma-Aldrich

W

1/2 in.

roll size

520 in. (13.2 m)

thickness × width × L

3 mil × 1/2 in. × 520 in.

Looking for similar products? Visit Product Comparison Guide

General description

PTFE sealing tape is a chemically inert, self-adhesive tape used in all laboratory plumbing connections, including regulators, control valves, purge valves, in-line flowmeters, impurity traps, gas filters, and ground glass joints. When properly applied to gas or liquid plumbing threads, the PTFE sealing tape fills in gaps between the threads and creates a gas/water-tight seal. When used with ground-glass joints, desiccators, and bell jars, it provides a vacuum-tight seal that is easily removed even after long periods of time.

Application

PTFE sealing tape is commonly used to seal connections in

  • Gas cylinder extraction setups
  • Microfluidic device plumbing setups
  • Carrier gas connections for gas chromatography

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Qual è la temperatura massimo di esercizio di questo prodotto (PTFE sealing tape)? Può andare in autoclave (121°C per 20 minuti)

    1 answer
    1. Yes, this product may be autoclaved. The material can be autoclaved at 121°C for 20 minutes. The maximum operating temperature of polytetrafluoroethylene (PTFE or Teflon) is approximately 500°F. If heated at or below this temperature, the material does not undergo thermal degradation. Please note the thermal decomposition products are highly dependent upon the combustion conditions. Polytetrafluoroethylene can emit toxic fumes when heated to temperatures exceeding 700°F.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service