Skip to Content
Merck
All Photos(1)

Key Documents

Z380253

Jars Nalgene® style 2118

capacity 500 mL

Synonym(s):

laboratory jars, nalgene jars

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$112.00
4 PKG
$334.00

$112.00


Estimated to ship onMay 28, 2025



Select a Size

Change View
1 PKG
$112.00
4 PKG
$334.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$112.00


Estimated to ship onMay 28, 2025


material

polypropylene bottle
polypropylene cap
round translucent bottle

Joint

Joints threaded neck (120)

description

Autoclavable with closure completely unscrewed

feature

with cap

packaging

pkg of 6

manufacturer/tradename

Nalgene® 2118-0016

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Translucent with excellent chemical resistance.

Application

Jars Nalgene® style 2118 is suitable for storing specimens, solids, pastes, and lab supplies.

Features and Benefits

  • Translucent jars are chemically resistant and autoclave friendly
  • Manufactured from high lab-grade plastic for low leachable and extractable
  • Non-leak proof
  • Sample retrieval is easy due to the wide mouth and straight sides
  • Remove closure and autoclave separately

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. quanti pezzi contiene il prodotto Z380253 da 500 ml? Grazie mille, Antonella

    1 answer
    1. This product is currently supplied as a pack of 1 and a pack of 4.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service