Skip to Content
Merck
All Photos(1)

Key Documents

Z380318

Jars Nalgene® style 2117

capacity 250 mL

Synonym(s):

laboratory jars, nalgene jars

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$96.90
6 PKG
$431.00

$96.90

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025



Select a Size

Change View
1 PKG
$96.90
6 PKG
$431.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$96.90

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 01, 2025


material

polymethylpentene bottle
polypropylene cap
polypropylene screw closure
round transparent bottle

Joint

Joints threaded neck (70)

description

Autoclavable with closure completely unscrewed

feature

with cap

packaging

pkg of 4

manufacturer/tradename

Nalgene® 2117-0250

bottle diam. × H

75 mm × 119 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transparent, with good chemical resistance.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service