Skip to Content
Merck
All Photos(1)

Key Documents

Z358258

Sigma-Aldrich

Nalgene® filter unit receivers

bottle capacity 250 mL

Synonym(s):

bottle top filter bottle, filter storage bottle

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$175.00

$175.00


Estimated to ship onMay 24, 2025



Select a Size

Change View
24 EA
$175.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$175.00


Estimated to ship onMay 24, 2025


material

polystyrene housing

sterility

sterile; γ-irradiated

feature

cap (Polyethylene screw

polyethylene screw)

graduations

packaging

pack of 24 ea

manufacturer/tradename

Nalgene® 455-0250

bottle capacity

250 mL

filter capacity

250 mL

neck size

45 mm

Looking for similar products? Visit Product Comparison Guide

General description

Polystyrene with leakproof polyethylene screw cap for storage. Designed for use with Nalgene vacuum filtration system; also appropriate as single-use storage containers.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service