Skip to Content
Merck
All Photos(1)

Key Documents

Z358266

Nalgene® filter unit receivers

bottle capacity 500 mL

Synonym(s):

bottle top filter bottle, filter storage bottle

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$111.00

$111.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
12 EA
$111.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$111.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polystyrene housing

sterility

sterile; γ-irradiated

feature

cap (Polyethylene screw

polyethylene screw)

graduations

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 455-0500

bottle capacity

500 mL

filter capacity

500 mL

neck size

45 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Nalgene® filter unit receiver bottles are ideal for storing samples.
  • Non-pyrogenic, non-cytotoxic bottles are leakproof for sample protection.
  • Gamma-sterilization and low extractables minimizes contamination of the filtrate.
Polystyrene with leakproof polyethylene screw cap for storage. Designed for use with Nalgene vacuum filtration system; also appropriate as single-use storage containers.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service