Skip to Content
Merck
All Photos(1)

Key Documents

Z358231

Sigma-Aldrich

Nalgene® filter unit receivers

bottle capacity 150 mL

Synonym(s):

bottle top filter bottle, filter storage bottle

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$156.00

$156.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
24 EA
$156.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$156.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

polystyrene housing

sterility

sterile; γ-irradiated

feature

cap (Polyethylene screw

polyethylene screw)

graduations

packaging

pack of 24 ea

manufacturer/tradename

Nalgene® 455-0150

bottle capacity

150 mL

filter capacity

150 mL

neck size

45 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Polystyrene with leakproof polyethylene screw cap for storage. Designed for use with Nalgene vacuum filtration system; also appropriate as single-use storage containers.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service