Skip to Content
Merck
All Photos(1)

Documents

R8384

Sigma-Aldrich

Scienceware® centrifuge tube rack, epoxy-coated steel

16-position, for 50 mL plastic centrifuge tubes

Synonym(s):

wire tube holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

feature

Holds 16 x 50 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18794-0001

size

15 cm × 15 cm × 8.9 cm

well size

30 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Scienceware® centrifuge tube racks are made of epoxy-coated steel wire.
  • Polygrid racks are resistant to most of the chemicals including organic solvents, salts, weak acids, and weak alkalis.
  • Temperature range -223ºC (-369ºF) to 121ºC (250ºF); autoclavable.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service