Skip to Content
Merck
All Photos(1)

Key Documents

BAF187940002

Scienceware® centrifuge tube rack, epoxy-coated steel

Holds 36 x 50 mL tubes

Synonym(s):

wire tube holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$111.00

$111.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$111.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.22

$111.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

epoxy (coated steel)

feature

Holds 36 x 50 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18794-0002

size

22.9 × 22.3 × 8.9 cm

well size

30 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Scienceware® centrifuge tube racks are made of epoxy-coated steel wire.
  • Polygrid racks are resistant to most of the chemicals including organic solvents, salts, weak acids, and weak alkalis.
  • Temperature range -223ºC (-369ºF) to 121ºC (250ºF); autoclavable.
Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121ºC (250ºF).

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service