Skip to Content
Merck
All Photos(1)

Key Documents

D7039

Sigma-Aldrich

Nunclon® Δ Multidishes

24 wells, flat bottom

Synonym(s):

24 well plate, multiwell plate

Sign Into View Organizational & Contract Pricing

Select a Size

1 CASE
$492.00

$492.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 CASE
$492.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
flat bottom clear polystyrene wells
size:
24 wells
sterility:
sterile; γ-irradiated
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

$492.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

flat bottom clear polystyrene wells

sterility

sterile; γ-irradiated

feature

lid

packaging

case of 75 ea (individually wrapped)

manufacturer/tradename

Nunc 142475

maximum volume

1 mL

size

24 wells

well maximum volume

1 μm

working volume

1 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunclon® Delta multidishes are useful in all areas of cell culture e.g. scale-up and cloning. SonicSeal slide wells for cell culture in situ on Permanox® slide. Permanox is not auto-fluorescent. Raised well rims to lower risk of cross contamination. Excellent optical quality. Certified surface treatment ensures optimal condition for cell attachment and growth.

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Permanox is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sujith Raj Salian et al.
PloS one, 15(6), e0235140-e0235140 (2020-06-24)
Due to improved treatment, there is an increasing focus on the reproductive potential of survivors of childhood cancer. Cytotoxic chemotherapy accelerates the decline in the number of primordial follicles within the mammalian ovary at all ages, but effects on the

Articles

Discover tips for choosing the best plate to use with Millicell® hanging inserts for your applications, including barrier formation and cell imaging.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service