Skip to Content
Merck

Skip To

D6440

Nunclon® Δ Multidishes

48 wells, flat bottom, case of 75 ea (individually wrapped)

Synonym(s):

48 well plate, multiwell plate, Nunc 150687, cell cultivation plate, culture plate

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
1 case
Check Cart for Availability
$658.00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
flat bottom clear polystyrene wells, polystyrene
Size:
48 wells
Sterility:
sterile; γ-irradiated
Binding type:
Tissue Culture (TC)-treated surface
Feature:
lid

$658.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

flat bottom clear polystyrene wells, polystyrene

sterility

sterile; γ-irradiated

feature

lid

packaging

case of 75 ea (individually wrapped)

manufacturer/tradename

Nunc 150687

maximum volume

1 mL

size

48 wells

well maximum volume

0.5 μm

working volume

1 mL

color

clear

binding type

Tissue Culture (TC)-treated surface

General description

Nunclon® Delta multidishes are useful in all areas of cell culture e.g. scale-up and cloning. SonicSeal slide wells for cell culture in situ on Permanox® slide. Permanox is not auto-fluorescent. Raised well rims to lower risk of cross contamination. Excellent optical quality. Certified surface treatment ensures optimal condition for cell attachment and growth.

Features and Benefits

Nunclon® Δ Multidishes with Round Well Styles feature:
  • Available as flat well bottom and stackable
  • Sterilized using gamma irradiation
  • Proper identification of well using alphanumerical codes
  • Maximum adhesion ensured by proprietary surface modification
  • Vented lids to enable gas exchange
  • Recessed areas around wells serve as a reservoir to reduce evaporation from wells
  • Lids are supported with notch corners for easy orientation and to reduce cross-contamination
  • Sterilized and certified non-pyrogenic

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Permanox is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
D6315D7039Z720836
material

flat bottom clear polystyrene wells

material

flat bottom clear polystyrene wells

material

flat bottom clear polystyrene wells

material

clear polystyrene , flat bottom clear polystyrene wells, round wells

feature

lid

feature

lid

feature

lid

feature

lid

sterility

sterile; γ-irradiated

sterility

sterile; γ-irradiated

sterility

sterile; γ-irradiated

sterility

sterile; γ-irradiated

manufacturer/tradename

Nunc 150687

manufacturer/tradename

Nunc 150628

manufacturer/tradename

Nunc 142475

manufacturer/tradename

Nunc 142485

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

well maximum volume

0.5 μm

well maximum volume

2 μm

well maximum volume

1 μm

well maximum volume

1 μm


Still not finding the right product?

Explore all of our products under Nunclon® Δ Multidishes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
D6440-1CS04061834379942