Skip to Content
Merck
All Photos(1)

Key Documents

M8812

Greiner CELLSTAR® multiwell culture plates

24 wells (TC treated with lid)

Synonym(s):

culture dishes, culture plates, multi dishes, Greiner CELLSTAR® multiwell culture plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$1,050.00

$1,050.00


Estimated to ship onMay 26, 2025



Select a Size

Change View
100 EA
$1,050.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
polystyrene
size:
24 wells
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

$1,050.00


Estimated to ship onMay 26, 2025


material

polystyrene

sterility

sterile

feature

lid

packaging

pack of 1 ea (single packed)

manufacturer/tradename

Greiner 662160

size

24 wells

working volume

0.5 mL (1.5 mL)

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The Greiner CELLSTAR® multiwell culture plate is a 24-well clear, polystyrene plate designed for cell culture. The surface has been Tissue Culture (TC)- treated and includes a lid with condensation rings. Each plate is sterile and single-packed for easy use.

Application

Greiner CELLSTAR® multiwell culture plates have been used:
  • to culture encapsulated glomeruli (human)
  • for the induction of anterior intermediate mesoderm, nephric duct, and 2D-collecting duct progenitor (CDP)
  • in the preparation of medical grade titanium alloy

Features and Benefits

  • Tissue Culture (TC)-treated surface for enhanced cell adhesion
  • Free of detectable DNase, RNase, human DNA
  • Preserved cell viability and integrity
  • Single position lids to prevent cross-contamination
  • High clarity and low autofluorescence for clear observation of cell cultures
  • Contains single position lids to prevent cross-contamination
  • Lid enables optimal gas exchange with minimal evaporation
  • Alphanumeric well coding for easy identification and tracking
  • Seamless integration with automated systems
  • Convenient, easy-to-open packaging
  • Growth area per well: 1.9 cm²
  • Working volume per well: 0.5 ml - 1.5 ml
  • Sterile and non-pyrogenic

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Discover tips for choosing the best plate to use with Millicell® hanging inserts for your applications, including barrier formation and cell imaging.

Millicell® hanging cell culture inserts for staining and microscopic analysis directly from the insert. Learn to utilize hanging cell culture inserts in barrier measurements.

Related Content

Monitor barrier formation using colon PDOs, iPSC-derived colon organoids, Millicell® cell culture inserts, and the Millicell® ERS. 3.0.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service