Skip to Content
Merck
All Photos(2)

Key Documents

Z153168

Cochranes molecular models

minit, lattices, single kit with booklet

Synonym(s):

chemistry model sets, molecular model sets

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
$97.00

$97.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 KIT
$97.00

About This Item

UNSPSC Code:
60104506
NACRES:
NB.17

$97.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

description

Scale: 2 cm = 0.1 nanometer (1 Å), Minit 3 cm = 0.1 nanometer (1 Å), Orbit

feature

no. of atoms 270
no. of bonds 210

manufacturer/tradename

Cochranes 0074

Looking for similar products? Visit Product Comparison Guide

General description

An extensive model system offering 15 atomic bonding configurations in 12 colors of plastic atoms. The carbon atom is represented in nine configurations: linear, trigonal (in five angle variations), tetrahedral, octahedral, trigonal-bipyramidal. Models come in two sizes: Orbit and Minit. Spare atom centers and bonding tubes are available for all model kits.

Please see Technical Information Bulletin AL-183 for a listing of these items, available on our website at sigma-aldrich.com
Use the 8 and 12 coordinate atom centres within this set to build models of diamond, graphite, sodium chloride, 8 and 12 coordinate metals, caesium chloride, fluorite, zinc blende, wurzite, rutile and ice. Includes 5 instruction/activity booklets.

Scale: 2 cm = 0.1 nanometer (1A), Minit

ATOMS:
  • 2-prong linear: Hydrogen, white (25)
  • 3-prong 120°: Carbon, black (30), Oxygen, red (30)
  • 4-prong tetrahedral: Carbon, black (35), Oxygen, red (15), Sulfur, yellow (20), Halogen, green (10), Metal, silver (25)
  • 6-prong octahedral: Halogen, green (5), Metal, silver (15)
  • 8-prong cubic: Halogen, green (5), Metal, silver (20)
  • 12-prong: metal, silver (20)

BONDS:
  • Straw, green, 2.5 cm (80)
  • Straw, green, 1.5 cm (40)
  • Straw, white, 10 cm (10)
  • Straw, white, 3.5 cm (20)
  • Straw, mixed set/26 (1)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Use our handy VSEPR chart to find the 3-D geometric VSEPR shapes of molecules and ions and learn about VSEPR theory and shapes.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service