Skip to Content
Merck
All Photos(1)

Key Documents

DWK986726

WHEATON® liquid scintillation vial with seperate PE cone lined urea cap

transparent high-density polyethylene bottle, capacity (20 mL), screw cap, case of 1,000 ea Bulk packed vials with screw caps in separate bag

Synonym(s):

986726

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$864.00

$864.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1000 EA
$864.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$864.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

metal foil liner
transparent high-density polyethylene bottle
white cap

feature

with cap

packaging

case of 1,000 ea Bulk packed vials with screw caps in separate bag

manufacturer/tradename

WHEATON® 986726

bottle diam. × H × W

(27 mm) (61 mm) (375 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Converted from Type I borosilicate glass tubing, PET, or HDPE
  • Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service