Skip to Content
Merck
All Photos(1)

Key Documents

T1536

Test tubes plastic

polystyrene tube, non-sterile, without cap

Synonym(s):

plastic tube

Sign Into View Organizational & Contract Pricing

Select a Size

250 EA
$130.00
1000 EA
$381.00

$130.00


Estimated to ship onMay 23, 2025



Select a Size

Change View
250 EA
$130.00
1000 EA
$381.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

$130.00


Estimated to ship onMay 23, 2025


material

colorless tube
polystyrene tube
straight neck

sterility

non-sterile

feature

graduations: no
Push fit

packaging

case of 1000 ea (8 packs of 125 EA)
pack of 125 ea

manufacturer/tradename

Simport T400-3S

D × L

12 mm × 75 mm

tube diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

Packaging

Open ends all point in the same direction for ease of use in fraction collection and similar applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service