Skip to Content
Merck
All Photos(1)

Key Documents

CLS2122A10

Pyrex® colored scale burette, with straight bore PTFE stopcock

volume 10 mL, accuracy: 0.04 mL

Synonym(s):

burettes, glass burette, Corning® 2122A

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$143.00

$143.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$143.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$143.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass

feature

subdivision 0.05 mL

manufacturer/tradename

Corning 2122A-10

volume measuring range

10 mL, accuracy: 0.04 mL

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

With 2 mm, straight-bore PTFE stopcock plug and dustcover. Uniform-wall tubing ensures stipulated capacity tolerances. Red markings are permanent part of glass.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service