Skip to Content
Merck
All Photos(2)

Key Documents

BR13926

BRAND® compact SILBERBRAND burette, with PTFE stopcock

volume 25 mL

Synonym(s):

Burettes, Compact burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$151.00

$151.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$151.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$151.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass (5.4)

manufacturer/tradename

BRAND 13926

volume measuring range

25 mL, accuracy: ±0.08 mL

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

The New Generation of Burettes from BRAND. With PTFE stopcock, fast to dismantle and easy to clean. Simple repair - all individual components replaceable. Borosilicate glass 3.3, removable PTFE stopcock. 25 ml: Error limits according to class B, DIN EN ISO 385. 50 ml: To DIN EN ISO 385, class B.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service