Skip to Content
Merck
All Photos(2)

Key Documents

BR13916

BRAND® compact BLAUBRAND® burette, with PTFE stopcock and Schellbach stripe

volume 25 mL, accuracy: ±0.03 mL

Synonym(s):

BLAUBRAND®, Burettes, Compact burettes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$129.00

$129.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$129.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$129.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear borosilicate glass 3.3

feature

subdivision 0.05 mL

manufacturer/tradename

BRAND 13916

volume measuring range

25 mL, accuracy: ±0.03 mL

L

800 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

BLAUBRAND® Schellbach Stripe - Ring marks at major graduations. Reading at point of contact of the two tips. Class AS

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service