Skip to Content
Merck
All Photos(1)

Key Documents

CLS2103100

Pyrex® class A colored scale burette, with PTFE stopcock plug

volume 100 mL, accuracy: 0.10 mL

Synonym(s):

burettes, glass burettes, Corning® 2103

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$312.00

$312.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$312.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$312.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

borosilicate glass

feature

subdivision 0.20 mL

manufacturer/tradename

Corning 2103-100

volume measuring range

100 mL, accuracy: 0.10 mL

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Has markings which are permanently fused into glass; fine, sharp lines; easy-to-read numbers. Smooth, microfinish stopcock barrel assures leak resistance. Has 2mm bore PTFE stopcock plug and dustcover.

Other Notes

Class A burettes—Tolerances established by ASTM E 694 for volumetric ware, ASTM E 542 for calibration of volumetric ware, and ASTM E 287 for burettes.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service