Skip to Content
Merck
All Photos(1)

Key Documents

BR65638

BRAND® desiccator ′Novus′ lid with knob

nominal diameter × O.D. × H 200 mm × 270 mm × 93 mm, with knob lid

Synonym(s):

Accessories, Lids

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$360.00

$360.00


Estimated to ship onApril 14, 2025



Select a Size

Change View
1 EA
$360.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

$360.00


Estimated to ship onApril 14, 2025


feature

with knob lid

manufacturer/tradename

BRAND 65638

nominal diameter × O.D. × H

200 mm × 270 mm × 93 mm

Looking for similar products? Visit Product Comparison Guide

General description

Crafted with high-quality materials, this lid features a robust knob for easy handling and secure sealing. Specifically designed for use with BRAND® glass desiccators, providing a perfect fit.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service