Skip to Content
Merck
All Photos(2)

Key Documents

BR65031

BRAND® desiccator ′Novus′

nominal diameter × O.D. × H 150 mm × 215 mm × 233 mm, with knob lid

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$282.00

$282.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$282.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

$282.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

with knob lid

manufacturer/tradename

BRAND 65031

nominal diameter × O.D. × H

150 mm × 215 mm × 233 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Boro 3.3. DIN 12491. Precisely ground flat flanges. Base ring surface studded to improve stability and help prevent cracks. Interchangeable lid.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service