Skip to Content
Merck
All Photos(1)

Key Documents

BR65631

BRAND® desiccator ′Novus′ lid with knob

nominal diameter × O.D. × H 150 mm × 215 mm × 78 mm, with knob lid

Synonym(s):

Accessories, Lids

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$189.00

$189.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$189.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

$189.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

with knob lid

manufacturer/tradename

BRAND 65631

nominal diameter × O.D. × H

150 mm × 215 mm × 78 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Crafted with high-quality materials, this lid features a robust knob for easy handling and secure sealing. Specifically designed for use with BRAND® glass desiccators, providing a perfect fit.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service